WC730-1200-G
Description
WC730-1200-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WC730-1200-G
BDI # 175603
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345339
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.45
3206 1200/1 WR 56C 1.438 SIDE MOUNT
Description
3206 1200/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 1200/1 WR 56C 1.438 SIDE MOUNT
BDI # 23704193
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
QCWC738-1200E-B5-G
Description
QCWC738-1200E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWC738-1200E-B5-G
BDI # 179901
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344564
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
FWC752-1200E-B5-G
Description
FWC752-1200E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # FWC752-1200E-B5-G
BDI # 171856
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
130.302
Nominal Center Distance - Inch:
5.13
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.31
WC732-1200E-G
Description
WC732-1200E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WC732-1200E-G
BDI # 171861
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345348
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.13