SA67DT90S4BMG2HRTF 850257913.07.07.001
Description
SA67DT90S4BMG2HRTF 121.33TO1 GEARMOTOR ; 121.33:1 HOLLOW SHAFT
Part # SA67DT90S4BMG2HRTF 850257913.07.07.001
BDI # 21489785
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.465