6GWBPF2 126
Description
6GWBPF2 126 WORM GEAR REDUCER ; NON-RETURNABLE
Part # 6GWBPF2 126
BDI # 358352
Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
13.9
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
13.9
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81