ALWW8501 1288/1 SINGLE

COMPARE

ALWW8501 1288/1 SINGLE

Description
NOT AVAILABLE IN US

HUB CITY

Part # ALWW8501 1288/1 SINGLE

BDI # 476164

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 1.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 85.09
Nominal Center Distance - Inch: 3.35
Other Features: Double Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft | Optional L or R Output
Mounting Method: Direct Mounted
Overall Length - Inch: 12.08

Price Inventory : Available to order
Loading Price
QTY