KT47DRN100LM4 880061196.13.13.001

COMPARE

KT47DRN100LM4 880061196.13.13.001

Description
KT47DRN100LM4 880061196.13.13.001 ; HELICAL-BEVEL GEARMOTOR

SEW EURODRIVE

Part # KT47DRN100LM4 880061196.13.13.001

BDI # 22494113

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 107
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 7.2
Nominal Center Distance - Inch: 0.283
Mounting Method: Direct Mounted
Overall Length - Inch: 27.244

Price Inventory : Available to order
Loading Price
QTY