Page 1 of 3

Next

Compare
S862BR-140K-M1

COMPARE

S862BR-140K-M1

Description
S862BR-140K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S862BR-140K-M1

BDI # 181105

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
SF852BR-140K-B5-M1

COMPARE

SF852BR-140K-B5-M1

Description
SF852BR-140K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # SF852BR-140K-B5-M1

BDI # 181260

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY
ALWW5005 140/1 WR 56C 1.000

COMPARE

ALWW5005 140/1 WR 56C 1.000

Description
NOT AVAILABLE IN US

HUB CITY

Part # ALWW5005 140/1 WR 56C 1.000

BDI # 476194

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Shaft Mounted
Overall Length - Inch: 10.34

Price Inventory : Available to order
Loading Price
QTY
S852BR-140K-M1

COMPARE

S852BR-140K-M1

Description
S852BR-140K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S852BR-140K-M1

BDI # 181060

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.32

Price Inventory : Available to order
Loading Price
QTY
SF842BR-140K-B5-M1

COMPARE

SF842BR-140K-B5-M1

Description
SF842BR-140K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # SF842BR-140K-B5-M1

BDI # 181201

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY