2603 2000/1 WR 1.000 SIDE MOUNT
Description
2603 2000/1 WR 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2603 2000/1 WR 1.000 SIDE MOUNT
BDI # 23703228
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.9
Flange Outside Diameter - Millimeter:
0.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2604 2000/1 WR 56C SINGLE OUTPUT
Description
2604 2000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 2000/1 WR 56C SINGLE OUTPUT
BDI # 23703339
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.9
Flange Outside Diameter - Millimeter:
0.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2605 2000/1 WR 56C 1.438
Description
2605 2000/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 2000/1 WR 56C 1.438
BDI # 23703514
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.9
Flange Outside Diameter - Millimeter:
0.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted