SF862BR-212K-B5-M1
Description
SF862BR-212K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF862BR-212K-B5-M1
BDI # 181334
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
SF832BR-212K-B5-M1
Description
SF832BR-212K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF832BR-212K-B5-M1
BDI # 181161
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
32.258
Nominal Center Distance - Inch:
1.27
Other Features:
Triple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.11
ALWW6305 210/1 WR 56C 1.125
Description
NOT AVAILABLE IN US
Part # ALWW6305 210/1 WR 56C 1.125
BDI # 476195
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.1
S852BR-212K-M1
Description
S852BR-212K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S852BR-212K-M1
BDI # 181066
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32