SF852BR-212K-B5-M1
Description
SF852BR-212K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF852BR-212K-B5-M1
BDI # 181269
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57