Features
Mounting Frame:
KGG62
Nominal Max Input Rating:
80W
Nominal Max Output RPM:
83
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.685
OCG534 GF12/24 50HZ T.BOX=E
Description
WEG OCG534 GF12/24 50HZ T.BOX=E
Part # OCG534 GF12/24 50HZ T.BOX=E
BDI # 15069342
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
120W
Nominal Max Output RPM:
116
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.791