Page 1 of 69

Next

Compare
F0390250DWPT03

COMPARE

F0390250DWPT03

Description
F0390250DWPT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0390250DWPT03

BDI # 24194851

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 11.64

Price Inventory : Available to order
Loading Price
QTY
F0500250DBAX03

COMPARE

F0500250DBAX03

Description
F0500250DBAX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0500250DBAX03

BDI # 24195334

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 14.575

Price Inventory : Available to order
Loading Price
QTY
BF883 56-CC 246.13 TAPERED

COMPARE

BF883 56-CC 246.13 TAPERED

Description
BF8C56T24613 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF883 56-CC 246.13 TAPERED

BDI # 297298

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 17.72

Price Inventory : Available to order
Loading Price
QTY
F0440250DHRX03

COMPARE

F0440250DHRX03

Description
F0440250DHRX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440250DHRX03

BDI # 24195010

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY
F0440250DHRV03

COMPARE

F0440250DHRV03

Description
F0440250DHRV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440250DHRV03

BDI # 24195006

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY