Page 1 of 2

Next

Compare
S863BR-280K-M1

COMPARE

S863BR-280K-M1

Description
S863BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S863BR-280K-M1

BDI # 181136

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 6.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
S843BR-280K-M1

COMPARE

S843BR-280K-M1

Description
S843BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S843BR-280K-M1

BDI # 181046

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 6.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.74

Price Inventory : Available to order
Loading Price
QTY
S853BR-280K-M1

COMPARE

S853BR-280K-M1

Description
S853BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S853BR-280K-M1

BDI # 181091

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 6.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.53

Price Inventory : Available to order
Loading Price
QTY
SF843BR-280K-B5-M1

COMPARE

SF843BR-280K-B5-M1

Description
SF843BR-280K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # SF843BR-280K-B5-M1

BDI # 181243

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 6.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.574
Nominal Center Distance - Inch: 0.81
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
S833BR-280K-M1

COMPARE

S833BR-280K-M1

Description
S833BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S833BR-280K-M1

BDI # 181001

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 6.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.99

Price Inventory : Available to order
Loading Price
QTY