1804 3000/1 WR 56C SINGLE OUTPUT

Description
1804 3000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # 1804 3000/1 WR 56C SINGLE OUTPUT

BDI # 23702613

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 0.6
Flange Outside Diameter - Millimeter: 0.6

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 44.45
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2604 3000/1 WR 56C SINGLE OUTPUT

Description
2604 3000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # 2604 3000/1 WR 56C SINGLE OUTPUT

BDI # 23703347

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 0.6
Flange Outside Diameter - Millimeter: 0.6

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

GW6001 3000/1 WR SINGLE OUTPUT

Description
GW6001 3000/1 WR SGL O/P WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # GW6001 3000/1 WR SINGLE OUTPUT

BDI # 23689497

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 0.6
Flange Outside Diameter - Millimeter: 0.6

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components: 152.4
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY