SAF37 DRS71S4/MM03 87.7529703801

COMPARE

SAF37 DRS71S4/MM03 87.7529703801

Description
SAF37 DRS71S4/MM03 87.7529703801 ; GEARMOTOR

SEW EURODRIVE

Part # SAF37 DRS71S4/MM03 87.7529703801

BDI # 21578118

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 105
Reducer Type: Right Angle
Motor Included: Yes

Nominal Ratio: 39.39:1
Inch - Metric: Metric
Mounting Method: Direct Mounted
Overall Length - Inch: 16.26
Overall Width - Inch: 5.413

Price Inventory : Available to order
Loading Price
QTY