790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 790 3.78/1 STD SP 1.750
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
DTRS115-004-0-RM115-71
Description
DTRS115-004-0RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS115-004-0-RM115-71
BDI # 848407
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
NTR23-004-0-RM060-19
Description
NTR23-004-0-RM060-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR23-004-0-RM060-19
BDI # 849135
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.5
Overall Width - Inch:
2.76
NTR23-004-0-RM060-6
Description
NTR23-004-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR23-004-0-RM060-6
BDI # 849136
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4
PR2042-004-SS-S-4010102-8.0
Description
PR2042-004-SS-S-4010102-8.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PR2042-004-SS-S-4010102-8.0
BDI # 184568
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Standard Output Shaft | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.563
Overall Width - Inch:
4.39