ALHW8505 422.1/1 A 56C 1.500

COMPARE

ALHW8505 422.1/1 A 56C 1.500

Description
NOT AVAILABLE IN US

HUB CITY

Part # ALHW8505 422.1/1 A 56C 1.500

BDI # 476191

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 4.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 85.09
Nominal Center Distance - Inch: 3.35
Other Features: Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Shaft Mounted
Overall Length - Inch: 11.7

Price Inventory : Available to order
Loading Price
QTY