K202AF0460MR140/050 EL1

Description
K202AF0460MR140/050 EL1 ; SPEED REDUCER, HELICAL/BEVEL

STOBER DRIVES

Part # K202AF0460MR140/050 EL1

BDI # 21458567

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.1HP
Nominal Max Output RPM: 40
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 45.974
Nominal Center Distance - Inch: 1.81
Other Features: Output Flange
Mounting Method: Direct Mounted
Overall Length - Inch: 11.5

Price Inventory : Available to order
Loading Price
QTY