SA67TR37DT80N4-KS 850076031.05.05.001

COMPARE

SA67TR37DT80N4-KS 850076031.05.05.001

Description
SA67TR37DT80N4-KS 543TO1 GEARMOTOR ; 543:1 HOLLOW SHAFT

SEW EURODRIVE

Part # SA67TR37DT80N4-KS 850076031.05.05.001

BDI # 21489786

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 3.1
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 22
Nominal Center Distance - Inch: 0.866
Mounting Method: Direct Mounted
Overall Length - Inch: 21.85

Price Inventory : Available to order
Loading Price
QTY