HERA45AS 52.50 (24) 1.250
Description
HERA45AS 52.50 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA45AS 52.50 (24) 1.250
BDI # 473419
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.38
HERA45PS 52.50 56C 1.000
Description
HERA45PS 52.50 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA45PS 52.50 56C 1.000
BDI # 473251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64
HERA45ES 52.50 143TC 1.250
Description
HERA45ES 52.50 143TC 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA45ES 52.50 143TC 1.250
BDI # 473179
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SF862BR-56K-B7-M1
Description
SF862BR-56K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF862BR-56K-B7-M1
BDI # 181349
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
HERA45PS 52.50 143TC 1.250
Description
HERA45PS 52.50 143TC 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA45PS 52.50 143TC 1.250
BDI # 473323
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64