6GWBPF1 57

COMPARE

6GWBPF1 57

Description
6GWBPF1 57 WORM GEAR REDUCER

BROWNING

Part # 6GWBPF1 57

BDI # 358348

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 30.7
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF2 57

COMPARE

6GWBPF2 57

Description
6GWBPF2 57 WORM GEAR REDUCER

BROWNING

Part # 6GWBPF2 57

BDI # 358364

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 30.7
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY