BF1683 250-CC 6.61 TAPERED
Description
BF16C25T00661 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 250-CC 6.61 TAPERED
BDI # 297120
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
DTR090-006-0-RM090-39
Description
DTR090-006-0-RM090-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTR090-006-0-RM090-39
BDI # 848493
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
BB1483CN250TC/6.43A1ASI3.625X6.69
Description
B14C25S00643 HELICAL BEVEL REDUCER
Part # BB1483CN250TC/6.43A1ASI3.625X6.69
BDI # 296754
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.66
920 5.57/1 STD SP 2.438
Description
920 5.57/1 STD SP 2.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 920 5.57/1 STD SP 2.438
BDI # 476694
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.344
Overall Width - Inch:
8.25
NTR23-006-0-RM060-23
Description
NTR23-006-0-RM060-23 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR23-006-0-RM060-23
BDI # 849216
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.5
Overall Width - Inch:
2.76