FWC752-600E-B5-G
Description
FWC752-600E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # FWC752-600E-B5-G
BDI # 171853
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343965
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
QCWC752-600E-B5-G
Description
QCWC752-600E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWC752-600E-B5-G
BDI # 179922
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344585
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
QCWC718600B4G
Description
QCWC718600B4G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWC718600B4G
BDI # 179857
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344521
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
FWC721-600-B5-G
Description
FWC721-600-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # FWC721-600-B5-G
BDI # 171799
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343908
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
GW6002 600/1 WR 3.438
Description
GW6002 600/1 WR 3.438 WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # GW6002 600/1 WR 3.438
BDI # 23689513
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted