SF842BR-63K-B5-M5

COMPARE

SF842BR-63K-B5-M5

Description
SF842BR-63K-B5-M5 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # SF842BR-63K-B5-M5

BDI # 24027842

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 27.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY