SF862BR-71K-B7-M1

COMPARE

SF862BR-71K-B7-M1

Description
SF862BR-71K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE 0.875" I/P

BOSTON GEAR

Part # SF862BR-71K-B7-M1

BDI # 181353

Features

Mounting Frame: 140TC/180C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 24.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 12.29

Price Inventory : Available to order
Loading Price
QTY