F060075.DBGX03
Description
F060075.DBGX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F060075.DBGX03
BDI # 24197884
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.25
F060075.DHEX03
Description
F060075.DHEX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F060075.DHEX03
BDI # 24197596
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.44
F044075.DFQT01
Description
F044075.DFQT01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F044075.DFQT01
BDI # 24197466
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F044075.DWQV02
Description
F044075.DWQV02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F044075.DWQV02
BDI # 24197492
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F050075.DWJT03
Description
F050075.DWJT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F050075.DWJT03
BDI # 24197718
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.27