Page 1 of 157

Next

Compare
17QZ07H56WP

COMPARE

17QZ07H56WP

Description
17QZ07H56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 17QZ07H56WP

BDI # 264115

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346323
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
30Q07H18

COMPARE

30Q07H18

Description
30Q07H18 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32

DODGE

Part # 30Q07H18

BDI # 274560

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.39

Price Inventory : Available to order
Loading Price
QTY
17AZ07LR14WP

COMPARE

17AZ07LR14WP

Description
17AZ07LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 17AZ07LR14WP

BDI # 263810

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346131
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
17AZ07LR14

COMPARE

17AZ07LR14

Description
17AZ07LR14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 17AZ07LR14

BDI # 263809

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
17AZ07L56

COMPARE

17AZ07L56

Description
17AZ07L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 17AZ07L56

BDI # 263807

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY