SA57DT71D4/TH 01.3123468501.000305

COMPARE

SA57DT71D4/TH 01.3123468501.000305

Description
SA57DT71D4/TH GEARMOTOR ; HOLLOW SHAFT

SEW EURODRIVE

Part # SA57DT71D4/TH 01.3123468501.000305

BDI # 21489781

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 15
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 20
Nominal Center Distance - Inch: 0.787
Mounting Method: Direct Mounted
Overall Length - Inch: 17.953

Price Inventory : Available to order
Loading Price
QTY