Page 1 of 831

Next

Compare
0220-74345

COMPARE

0220-74345

Description
165M 2/1 A B ST BEVEL GEAR DRIVE ; POR

HUB CITY

Part # 0220-74345

BDI # 1475914

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.843
Overall Width - Inch: 10.63

Price Inventory : In stock
Loading Price
QTY

COMPARE

SSW264 5/1 A WR 56C

Description
SSW264 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE

HUB CITY

Part # SSW264 5/1 A WR 56C

BDI # 23689663

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
35Q10LR14

COMPARE

35Q10LR14

Description
35Q10LR14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47

DODGE

Part # 35Q10LR14

BDI # 276691

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349325
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY
F06005.0AHPT03

COMPARE

F06005.0AHPT03

Description
F06005.0AHPT03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F06005.0AHPT03

BDI # 24187236

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.198
Nominal Center Distance - Inch: 2.37
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 92 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.74

Price Inventory : Available to order
Loading Price
QTY
F03905.0ABPV03

COMPARE

F03905.0ABPV03

Description
F03905.0ABPV03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F03905.0ABPV03

BDI # 24187244

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 92 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 9.86

Price Inventory : Available to order
Loading Price
QTY