264 20/1 C WR 182TC
Description
264 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 264 20/1 C WR 182TC
BDI # 23693396
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
301 40/1 B WR
Description
301 40/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 301 40/1 B WR
BDI # 23695648
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
266 20/1 L WR 56C 1.438
Description
266 20/1 L WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 266 20/1 L WR 56C 1.438
BDI # 23694226
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
304 20/1 A WR 182TC
Description
304 20/1 A WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 304 20/1 A WR 182TC
BDI # 23695980
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
76.2
Mounting Method:
Direct Mounted
264 25/1 A WR 143TC
Description
264 25/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 264 25/1 A WR 143TC
BDI # 23693116
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted