Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
9H312-R 78IN OAL
Description
9H312-R 78IN OAL CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW
Part # 9H312-R 78IN OAL
BDI # 21445433
Features
Length - Feet:
6.5
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
9H312-R 9FT-10IN X1.5
Description
9H312-R 9FT-10IN X1.5 ; 9" DIA CONVEYOR SCREW 1.5" COUPLING DIA
Part # 9H312-R 9FT-10IN X1.5
BDI # 21552134
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
10SF312-R
Description
10SF312-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Part # 10SF312-R
BDI # 614041
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Flight