CI880-12T 1IN 1KW 1SS A

COMPARE

CI880-12T 1IN 1KW 1SS A

Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; 401-204-6 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI880-12T 1IN 1KW 1SS A

BDI # 21580709

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Hub Type: Not Available
Inch - Metric: Inch
Material: Cast Iron

Bore - Millimeter: 25.4
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 880
Number of Teeth: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY