NS882-12T 1-7/16IN KWSS
Description
NS882-12T 1-7/16IN KWSS SPROCKET ; 614-29-4 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN KWSS
BDI # 18141565
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
KU1600-12T_1IN_1KW1SS_PA
Description
KU1600-12T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834613
BDI # 26265644
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
114-3625-5
Description
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
Part # 114-3625-5
BDI # 21473821
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS882-12T 1-7/16IN PLN
Description
NS882-12T 1-7/16IN PLN SPROCKET ; 614-29-9 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN PLN
BDI # 18141566
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
N1500-12T 1IN S PA
Description
N1500-12T 1IN SQ SPROCKET ; 114-3608-1
Part # N1500-12T 1IN S PA
BDI # 19435075
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore