Page 1 of 16

Next

Compare
NS820-21T 1-3/16IN KWSS

COMPARE

NS820-21T 1-3/16IN KWSS

Description
NS820-21T 1-3/16IN KWSS SPROCKET ; 614-38-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-21T 1-3/16IN KWSS

BDI # 18141305

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-21T 1-1/2IN KWSS

COMPARE

NS7700-21T 1-1/2IN KWSS

Description
NS7700-21T 1-1/2IN KWSS SPROCKET ; 614-63-11 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS7700-21T 1-1/2IN KWSS

BDI # 18145641

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.71
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.72
Outside Diameter - Millimeter: 170.688
Pitch Diameter - Millimeter: 170.434
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; 401-160-18 NON-SPLIT NON RETURNABLE

REXNORD

Part # 815-21T TT SPROCKET

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-21T 1IN KWSS

COMPARE

820/815-21T 1IN KWSS

Description
CI820/815-21T 1IN KWSS SPROCKET ; POR 401-160-11 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-21T 1IN KWSS

BDI # 18142125

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T 1-3/8IN KWSS

COMPARE

NS820-21T 1-3/8IN KWSS

Description
NS820-21T 1-3/8IN KWSS SPROCKET ; 614-38-14 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-21T 1-3/8IN KWSS

BDI # 18145667

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY