Page 1 of 6

Next

Compare
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-9T RB 3/4IN BLOCK BODY

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N2500-9T 2-1/2IN HEX

COMPARE

N2500-9T 2-1/2IN HEX

Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1 NON RETURNABLE

REXNORD

Part # N2500-9T 2-1/2IN HEX

BDI # 18145536

Features

Bore Profile: Hexagonal
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882C9

COMPARE

882C9

Description
882C9 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C9

BDI # 625667

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU1600-9T_1IN_I_PA

COMPARE

KU1600-9T_1IN_I_PA

Description
KU1600-9T_1IN_I_PA SPROCKET (SMARTCATALOG)

REXNORD

Part # 10834810

BDI # 26265677

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.9
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66
Pitch Diameter - Millimeter: 73.66
Modular - Flat Top Size: 1654 | 1655 | 1675
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T-2-1/2IN-S-PE 114-1129-2

COMPARE

N5996-9T-2-1/2IN-S-PE 114-1129-2

Description
N5996-9T-2-1/2IN-S-PE SPROCKET ; 114-1129-2 NON-SPLIT

REXNORD

Part # N5996-9T-2-1/2IN-S-PE 114-1129-2

BDI # 24114185

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Outside Diameter - Millimeter: 164.084
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY