DSNU-16-25-P-A;19199
Description
DSNU-16-25-P-A NR. 19199
Part # DSNU-16-25-P-A NR. 19199
BDI # 1475456
VUWS-L25-M32C-M-G14;575485
Description
VUWS-L25-M32C-M-G14 NR. 575485
Part # VUWS-L25-M32C-M-G14 NR. 575485
BDI # 20200968
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.622
Voltage:
Not Applicable
Overall Width - Inch:
1.043
CPE24-M1H-5L-3/8;163166
Description
CPE24-M1H-5L-3/8 NR. 163166
Part # CPE24-M1H-5L-3/8 NR. 163166
BDI # 15013081
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.9 Cv Factor | 3200 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
6.496
Voltage:
24 VDC
PUN-H-8X1,25-NT;197378
Description
PUN-H-8X1,25-NT NR. 197378
Part # PUN-H-8X1,25-NT NR. 197378
BDI # 15013324