Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
FKNS6206 2RS
Description
FKNS6206 2RS CAM CLUTCH BALL BEARING ; POR 25MM ID X 62MM OD X 16MM W
Part # FKNS6206 2RS
BDI # 23111437
S6002 CTA P4+ UL
Description
S6002 CTA P4+ UL BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # S6002 CTA P4+ UL
BDI # 27639534
KH61906-2RZ CTA P4+DUM T274/25PCT
Description
KH61906-2RZ CTA P4+DUM T274/25PCT ; SPINDLE BALL BEARING
Part # KH61906-2RZ CTA P4+DUM T274/25PCT
BDI # 25155053