Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
9.2KW
Nominal Max Output RPM:
140
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
75
Nominal Center Distance - Inch:
2.953
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.815
MSF090R 1/30PAM100B5+GL100L1-4 2.2KW
Description
GYROS MSF090R 1/30PAM100B5+GL100L1-4 2.2KW
Part # MSF090R 1/30PAM100B5+GL100L1-4 2.2KW
BDI # 20483013
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
280
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
50
Nominal Center Distance - Inch:
1.969
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.512