Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.591
Nominal Outside Diameter - Millimeter:
34
Global Part Number GPN:
487420
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
GSH35-XL-2RSR-B
Description
GSH35-XL-2RSR-B X-LIFE INSERT BEARING ; 0
Part # GSH35-XL-2RSR-B
BDI # 1411581
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
562025
Mounting Method:
Tapered Adapter Sleeve