Features
Coupling Type:
Smartflex Steel Bellows Coupling
Part Type:
Bellows
ES 038 CLAMP.HUB
Description
MAYR POWER TRANS. ES 038 CLAMP.HUB
Part # ES 038 CLAMP.HUB
BDI # 20060374
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
2/932.3 Bush d28
Description
MAYR POWER TRANS. 2/932.3 Bush d28
Part # 2/932.3 Bush d28
BDI # 20061491
3/932.3 Clamping ring
Description
MAYR POWER TRANS. 3/932.3 Clamping ring
Part # 3/932.3 Clamping ring
BDI # 20061495
Features
Coupling Type:
Smartflex Steel Bellows Coupling
Part Type:
Clamping Ring
Features
Coupling Type:
Smartflex Steel Bellows Coupling
Part Type:
Bellows