HRSE, General Use Compact Chiller, Basic, 100VAC
The HRSE recirculating chiller is a basic version of HRS featuring air cooled refrigerant and omitting the heating function. Three cooling capacities are available. The operator interface includes an easy-fill fluid tank with level check, intuitive keypad and digital display, and tool free filter removal. This model is compatible with single phase 100 VAC 50/60Hz power.
- Air cooled only, without heating feature
- Cooling capacities: 1.2 kW, 1.6 kW (at 60Hz)
- Temperature range setting: 10 to 30°C
- Temperature stability: ±2°C
- Power supply requirement: single phase 100 VAC, 50/60Hz
- Standards: RoHS
- Circulating fluid: Tap water or 15% ethylene glycol solution
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.