HRS, Large Capacity, General Purpose Chiller, 400 VAC
HRS high capacity standard chillers offer cooling capacities of 10 and 15 kW. Coolant and refrigeration circuits are included in a compact package. Air and water cooled versions are available. Set temperatures are PID controlled, while the system is monitored for 42 alarms. Additional features include a heating function, serial communication, and IPX4 ingress rating for outdoor installation.
- Cooling capacities: 10 kW or 15 kW
- Temperature range setting: 5 to 35°C
- Temperture stability: ±1.0°C
- Power supply requirement: 3-phase 380~415 VAC 50/60 Hz
- Waterproof specification: IPX4
- Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.