IZF21/31, Fan Type Ionizer
The IZF21/31 fans offer market-leading performance, functionality, size and accessories. Treat an area up to 2' x 8', neutralizing static as rapidly as 0.5s while achieving a ±5V balance. 8 emitters provide high ion output, and reverse polarity each time power is supplied, increasing durability. Controls include a power switch, 10-speed fan adjuster, and ion balance adjuster. 4 red/green LEDs communicate 10 normal and alarm conditions. Accessories include a filter, and automatic emitter cleaner, an adjustable louver, and a replaceable emitter cartridge.
- Slim 40mm body thickness
- Continuous monitoring of emitter contamination
- Built-in sensor monitors offset voltage
- 7 alarms can be reported by four 2-color LEDs (red, green)
- LEDs visible from two directions -- front and bottom
- 2 inputs: ionizer stop and cleaner start (accessory required)
- 2 outputs: error signal and emitter maintenance required
- Can be powered by a 24VDC cable with I/O, or 120VAC adapter
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
