C(L)KQG*, Pin Clamp Cylinder, Built-in Standard Magnet
SMC's pin clamp cylinder with a standard magnet, series C(L)KQ series was designed with 4 body types for a broad range of installation conditions. There are 55 types of guide pins available and an optional locking mechanism. C(L)KQ series has positioning and clamping at one time. Precision adjustment of clamping height is possible by choosing the with-shim type. Adjustment range: 0.5 to 3mm.
C(L)KQP*, Pin Clamp Cylinder, Built-in Strong Magnet
SMC's pin clamp cylinder with a weld environment immune magnet, series C(L)KQ series was designed with 4 body types for a broad range of installation conditions. There are 55 types of guide pins availabe and an optional locking mechanism. C(L)KQ series has positioning and clamping at one time. Precision adjustment of clamping height is possible by choosing the with-shim type. Adjustment range: 0.5 to 3mm.
C(L)KQG*, Pin Clamp Cylinder, Compact Type
SMC's compact type pin clamp cylinder with a standard magnet, series C(L)KQ series was designed with 4 body types for a broad range of installation conditions. There are 55 types of guide pins available and an optional locking mechanism. C(L)KQ series has positioning and clamping at one time. Precision adjustment of clamping height is possible by choosing the with-shim type. Adjustment range: 0.5 to 3mm.
C(L)KU32, Pin Clamp Cylinder, Plate Type
C(L)KU32, Pin Clamp Cylinder, w/Small Auto Switch Mounting, Plate Type
C(L)KQG*-X3036, Pin Clamp Cylinder, Compact Type
SMC's pin clamp plate type cylinder with mounting for smaller auto switches, series C(L)KG was designed with 4 body types for a broad range of installation conditions. There are 60 diameters of guide pins available and an optional guide pin shape.
