PFMV5, Low Air Flow Analog Sensor, Remote, IP40, -3 to 3 Lpm
PFMV5 is a low flow analog sensor compatible with air and nitrogen. It is intended to provide more reliable detection of suction of small components than can be achieved with a pressure sensor. The very low flow rate ranges can also support leak detection. Its small size permits deployment into areas with tight clearance, or manifold arrangements with a small footprint. The sensor includes a fixed cable and holes for direct mounting, with an optional mounting bracket kit. PFMV5 is IP40 rated, and meets, C-UL-US, CE, and RoHS standards. Please consider the PFG digital flow monitor for displaying this sensor's output. Also compatible with the PFMV3 monitor.
PFM5, Digital Air Flow Sensor, Remote, IP40, 0.2-100 Lpm
PFM5 is a digital flow sensor compatible with air, nitrogen, argon and carbon dioxide. This is the remote version of PFM7, without a display. The top panel includes two LEDs to indicate power and flow functions. Options include inline or bottom piping entry, cable connector type, a manual flow adjustment valve, and panel or bracket mounts. An analog voltage or current ouput is available. PFM5 is IP40 rated, and C-UL-US and CE compliant. Please consider the PFG digital flow monitor for displaying this sensor's outputs. Also compatible with the PFM3 monitor.
PF2A5, Digital Air Flow Sensor, Remote, IP65, 1-500 Lpm
PF2A5 is a digital flow sensor compatible with air and nitrogen. This is the remote version of PF2A7, without a display. The mounting bracket is integrated into the body, while the M12 lead wire is optional. An analog voltage or current output is available. PF2A is IP65 rated, and CE and RoHS compliant. Please consider the PFG digital flow monitor for displaying this sensor's outputs. Also compatible with the PF2A3 and PF2A20 monitors.