PF2W5*T, Digital Water Flow Sensor, High-Temp, Remote, IP65, 0.5-40 Lpm
PF2W is a digital flow sensor for water or coolant. This is a legacy sensor, refreshed in 2009 as PF3W. "T" indicates the higher temperature rating. This is the remote version of PF2W7*T, without a display. The mounting bracket is integrated into the body, while the M12 lead wire is optional. PF2W5 can be paired with a PF2W200 or PF2W300 remote monitor to display instantaneous or accumulated flow values. An optional analog output is also available. PF2W5 is IP65 rated and CE compliant.
- Flow ranges (lpm): 0.5-4, 2-16, 5-40
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
- Temperature rating: 0-90°C
- Output options: 1-5V, 4-20mA
- Accuracy: ±5% F.S.
- Repeatability: ±2% F.S.
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
