IFW, Diaphragm Flow Switch for Non-Corrosive Liquids, 1-50 Lpm
IFW is a mechanical switch for the detection and confirmation of liquid flow. The flow body houses a diaphragm responsive to flow rate. A connected rod and lever mechanism triggers a micro switch at a manually adjustable set point. An optiional light, either neon (VAC) or LED (VDC), can indicate operation. Compatible liquids must be non-corrosive to the brass and copper alloy wetted parts and NBR or optional FKM diaphram. Wiring method can be normally open or closed with a range of voltages. A terminal box and CE compliance are also optional.
- Flow ranges (lpm): 1-10, 10-20, 20-50
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
- Temperature rating (°C): -5 to 60
- Operating pressure (MPa): 0.1 to 0.6
- Withstand voltage: 1500 VAC (one minute)
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.