PF3WS, Digital Flow Sensor Manifold, IO-Link, Remote Supply, 0.5-40 Lpm
PF3WS and PF3WR are remote, separated versions of the manifold. PF3WS is the supply path and does not include a sensor. This type is mechanical only. The 1" main supply is oriented at 90° to the flow paths, and can flow through or be closed on the opposite end. 3 flow ranges are available, with up to 10 stations on the smaller two ranges, and up to 5 stations on the largest. Flow adjustment and stop valves are optional, and will match on every station. PF3WS is IP65 rated, and CE and RoHS compliant.
- Flow ranges (lpm): 0.5-4, 2-16, 5-40
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
- Temperature rating: 0-90°C
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
