C(D)RA1*50-100, Rotary Actuator, Rack & Pinion, Air-hydro
The CRA1 rack & pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9.65" X 4.41". Single shaft end or double shaft end models are available.
- Air hydro type rotary actuator
- 3 mounting styles available
- Single or double rod end available
- Bore sizes: 50mm ~ 100mm
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
