Przepraszamy, zakupy online nie są dostępne dla Twojego bieżącego konta.
Close

Zarządzanie wyceną jest jedynie dostępne dla tych użytkowników, którzy posiadają rozszerzone konto.Nadal możesz wysłać zapytanie o wycenę, która zostanie przesłana do Ciebie e-mailem.

Zmień swoje konto na firmowe w celu uzyskania dostępu do zaawansowanych opcji i indywidualnej obsługi.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Już wkrótce nie będziesz mógł uruchomić BDIExpress w przeglądarce Internet Explorer.

Firma Microsoft zaprzestaje obsługi przeglądarki internetowej Internet Explorer i wycofuje ją. Microsoft zaleca przejście na Microsoft Edge.



Lub kliknij poniżej, aby pobrać inną przeglądarkę 
 

ZL212, Multi-stage Generator

ZL212, Multi-stage Generator

Vacuum Generator series ZL series is a multi-stage, high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1.587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.


ZL112A, Multi-stage Generator

ZL112A, Multi-stage Generator

Vacuum Generator series ZL series is a compact, multi-stage, high-efficiency vacuum generator.  The ZL is available with a built-in vacuum sensor with digital readout for design flexibilty.  Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings.


ZL3/ZL6, Multi-stage Generator

ZL3/ZL6, Multi-stage Generator

Vacuum generator series ZL3/ZL6 series is an energy efficient, multi-stage vacuum generator.  The ZL3/ZL6 generates a 600 L/min scfm of suction flow.  The ZL3/ZL6 is available with 3 types of pressure sensors.  The units are easily maintained because no tools are required for maintenance.