对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ZA, Compact Generator Unit

product_img

Vacuum Generator series ZA is compact and lightweight, making it ideal for pick and place operations, and suitable to all industries.  Due to the compact design of the ZA, it is possible to install on moving parts.  The shortened tube length to pad improves response time.  The ZA is available as a single unit or manifold type, with or without pressure sensors and suction filters. 

  • Compact vacuum generator
  • Nozzle nominal size (mm): 0.5, 0.7
  • Maximum operating pressure: 0.50MPa
  • Total length: 72.9mm
  • Total width: 9.9mm
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Nozzle Nominal Size Configuration Status
Solenoid Valve Combination Configuration Status
Pilot Valve Configuration Status
Power Supply Voltage Configuration Status
Electrical Entry Configuration Status
Manual Override Configuration Status
Suction Filter Configuration Status
Pressure Sensor Specs Configuration Status
Air Pressure Supply, P Port Configuration Status
Vacuum, V Port Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本